Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 16H-PS10A
Zoro # G810988229
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Number of Teeth 16
- Pitch Diameter 2.546 in
- Overall Length 11 in
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16H-PS10A
- Zoro # G810988229
- UPC # 00195057104273
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Pitch Diameter | 2.546 in |
Overall Length | 11 in |
Shank Length | 1 in |
Usable Length | 10 in |
Outside Diameter | 2.492 in |
Details
Number of Teeth | 16 |
Pitch | 0.5 in |
Material | Aluminum |
System of Measurement | Inch |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 16, Outside Diameter 2.492 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- POWERDRIVE QD Bushing, Series SH, 1-3/8" Bore (SH-1-3/85/16)
- BULLDOG WINCH Compressor, 200psi double cylinder for on-board use 4.2cfm, black (41006)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts