Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 160-3M-PS8A
Zoro # G410987646
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Shank Length 3/4 in
- Shank Diameter 0.75 in
- System of Measurement Inch
- Number of Teeth 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-3M-PS8A
- Zoro # G410987646
- UPC # 00195057192133
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Shank Diameter | 0.75 in |
Outside Diameter | 5.985 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 6.015 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Number of Teeth | 160 |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 160, Outside Diameter 5.985 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 6.015 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (EZ-501-12FP)
- CARTER BEARINGS .75", Needle Cam Follower, HD (CNBH-24)
- MARSON Spin/Pull Setter 140-Sp Pneu (M39223)
- POWERFLITE AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69-2)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts