Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 160-2P-PS8A
Zoro # G210988065
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Shank Diameter 0.75 in
- Pitch Diameter 4.012 in
- Pitch 2 mm
- Number of Teeth 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 160-2P-PS8A
- Zoro # G210988065
- UPC # 00195057196926
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 4.012 in |
Outside Diameter | 3.992 in |
Usable Length | 8 in |
Shank Length | 1 in |
Details
Pitch | 2 mm |
Number of Teeth | 160 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
System of Measurement | Inch |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 160, Outside Diameter 3.992 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 4.012 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- BESTORQ 8M Timing Belts, 640-8M-30 (640-8M-30)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9044-1212)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulleys & Sheaves