Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 16-5M-PS7A
Zoro # G610987484
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Tooth Style HTD
- Outside Diameter 0.958 in
- Shank Diameter 0.5 in
- Usable Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16-5M-PS7A
- Zoro # G610987484
- UPC # 00195057193437
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 0.958 in |
Shank Diameter | 0.5 in |
Usable Length | 7 in |
Pitch Diameter | 1.003 in |
Overall Length | 8 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Pitch | 5 mm |
Item | Timing Pulley Bar Stock |
Number of Teeth | 16 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 16, Outside Diameter 0.958 in, Overall Length 8 in, Pitch 5 mm, Pitch Diameter 1.003 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 12mm x 32mm x 10mm, single row deep groove ball bearing, two contact seals, C3 Fit (6201-2RS KBC)
- DAYTON 2X773 Steel Reducer Bushing 3 Pack (2X773)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulleys & Sheaves