Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 16-3M-PS5A
Zoro # G210987617
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Tooth Style HTD
- Outside Diameter 0.572 in
- System of Measurement Inch
- Shank Diameter 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16-3M-PS5A
- Zoro # G210987617
- UPC # 00195057191648
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Outside Diameter | 0.572 in |
Shank Diameter | 0.375 in |
Usable Length | 5 in |
Overall Length | 5 3/4 in |
Pitch Diameter | 0.602 in |
Details
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 3 mm |
Material | Aluminum |
Number of Teeth | 16 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 16, Outside Diameter 0.572 in, Overall Length 5 3/4 in, Pitch 3 mm, Pitch Diameter 0.602 in, Shank Diameter 0.375 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Latch Spring (TT2CU8801G)
- FESTO Push-In Connector QSM-3 (QSM-3)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- FESTO Push-In L-Fitting QSL-G1/4-8 (QSL-G1/4-8)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts