Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15XL-PS8A
Zoro # G410987967
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 15
- Overall Length 8 3/4 in
- Pitch Diameter 0.955 in
- Outside Diameter 0.935 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15XL-PS8A
- Zoro # G410987967
- UPC # 00195057101579
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Pitch Diameter | 0.955 in |
Outside Diameter | 0.935 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 15 |
Pitch | 0.2 in |
Tooth Style | XL |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 15, Outside Diameter 0.935 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 0.955 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G08)
- DYNABRADE Spacer (11806)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts