Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15MP-PS3A
Zoro # G310988347
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- Outside Diameter 0.362 in
- Shank Length 1 in
- System of Measurement Inch
- Shank Diameter 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15MP-PS3A
- Zoro # G310988347
- UPC # 00195057099623
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.362 in |
Shank Length | 1 in |
Shank Diameter | 0.313 in |
Overall Length | 4 in |
Usable Length | 3 in |
Pitch Diameter | 0.382 in |
Details
Tooth Style | MXL |
System of Measurement | Inch |
Number of Teeth | 15 |
Pitch | 0.08 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 15, Outside Diameter 0.362 in, Overall Length 4 in, Pitch 0.08 in, Pitch Diameter 0.382 in, Shank Diameter 0.313 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 5 Gallon LENOX HP Lubricant (LXBSHP5G)
- CAMOZZI #6580 04-00, Union, 1/4" OD (6580 04-00)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- FLEXZILLA Blow Gun Tip Adapter Kit (AG1099FZ)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves