Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15L-PS8S
Zoro # G210988409
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.76 in
- Overall Length 9 in
- Material Steel
- Shank Diameter 1 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15L-PS8S
- Zoro # G210988409
- UPC # 00195057103306
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.76 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Pitch Diameter | 1.79 in |
Shank Length | 1 in |
Details
Material | Steel |
System of Measurement | Inch |
Number of Teeth | 15 |
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 15, Outside Diameter 1.76 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.79 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610NZ3)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- DIXON Air King Clamp Steel, 1" (A10)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulley Parts