Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15L-PS8A
Zoro # G510988420
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Usable Length 8 in
- Overall Length 9 in
- Material Aluminum
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15L-PS8A
- Zoro # G510988420
- UPC # 00195057103009
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Pitch Diameter | 1.79 in |
Outside Diameter | 1.76 in |
Shank Length | 1 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Pitch | 0.375 in |
Number of Teeth | 15 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 15, Outside Diameter 1.76 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.79 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 5/8 FHP VP SHEAVE (1VL40 X 5/8 FHP VP SHEAVE)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- TRITAN Insert Ball Brng, UC, 2in dia, 9779.19 lb. (UC211-32)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulley Parts