Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15H-PS10S
Zoro # G310988484
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 11 in
- Shank Diameter 0.75 in
- Shank Length 1 in
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15H-PS10S
- Zoro # G310988484
- UPC # 00195057104556
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Usable Length | 8 in |
Pitch Diameter | 2.387 in |
Outside Diameter | 2.333 in |
Details
Material | Steel |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
Number of Teeth | 15 |
Tooth Style | GT |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 15, Outside Diameter 2.333 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.387 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS HandCrank HoseReel, Holds 3/8x100 Ft Hose (SM12-3-100)
- AIGNEP USA Elbow Mender, Composite, 1/4" Tube, 250 psi (85130-04)
- ALEMITE Hose Coupler, Coupler with check (308730-A)
- NEW DEPARTURE HYATT 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90MM; 20MM Id X 42MM Od X 12MM W; Open (3L04)
- AAON PULLEY BK 80 X 119 (P53180)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulleys & Sheaves