Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15H-PS10A
Zoro # G210988294
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.75 in
- Number of Teeth 15
- Overall Length 11 in
- Pitch 0.5 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15H-PS10A
- Zoro # G210988294
- UPC # 00195057104266
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Overall Length | 11 in |
Shank Length | 1 in |
Pitch Diameter | 2.387 in |
Usable Length | 10 in |
Outside Diameter | 2.333 in |
Details
Number of Teeth | 15 |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | H |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 15, Outside Diameter 2.333 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.387 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Red (100508)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulleys & Sheaves