Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 150MP-PS8A
Zoro # G110988042
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- Pitch 0.08 in
- System of Measurement Inch
- Overall Length 8 3/4 in
- Pitch Diameter 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150MP-PS8A
- Zoro # G110988042
- UPC # 00195057100213
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Pitch Diameter | 3.82 in |
Shank Diameter | 0.75 in |
Shank Length | 3/4 in |
Usable Length | 8 in |
Outside Diameter | 3.8 in |
Details
Tooth Style | MXL |
Pitch | 0.08 in |
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 150 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 150, Outside Diameter 3.8 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 3.82 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1215 X 3/4-KW Taper Lock Bushing (1215 3/4)
- MILTON INDUSTRIES HIGH FLOW ADAPTER (2pk) (MIS-763-1)
- ZORO SELECT Grease Fitting Caps, Yellow, Long PK10 (GC-18-YELLOW)
- DDS Shaft Seal, 65 x 88 x 12 mm., TC, Nitrile Rubber (658812TC)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulley Parts