Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 150-3M-PS8A
Zoro # G410987639
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tooth Style HTD
- Overall Length 8 3/4 in
- Material Aluminum
- Outside Diameter 5.609 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150-3M-PS8A
- Zoro # G410987639
- UPC # 00195057192126
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Outside Diameter | 5.609 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 5.639 in |
Details
System of Measurement | Inch |
Tooth Style | HTD |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 150 |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 150, Outside Diameter 5.609 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 5.639 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 212,410SS, PK10 (CT 200 L SS)
- VIAIR Drain Cock, 1/4", NPT (92835)
- INTERSTATE PNEUMATICS 1/4 Inch In-Line Compact - Economy Air Regulator with Gauge (Flow: Left to Right) (WR1120G-D)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-04-20)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves