Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 150-2P-PS8A
Zoro # G010988036
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Material Aluminum
- Shank Diameter 0.75 in
- Pitch Diameter 3.76 in
- Pitch 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150-2P-PS8A
- Zoro # G010988036
- UPC # 00195057196919
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 3.76 in |
Outside Diameter | 3.74 in |
Overall Length | 9 in |
Shank Length | 1 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
System of Measurement | Inch |
Tooth Style | GT |
Number of Teeth | 150 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 150, Outside Diameter 3.74 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 3.76 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-243 Timing Belt, 60-S3M-243 (60-S3M-243)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171826, Return Line, 10 micron, Inside-Out (MF0063455)
- IRWIN Threaded Insert Tool, 3/8"-16 and 3/8"-24 (804-3716-24)
- CARLISLE 425-5M-15 Synchro-Cog HT Synchronous Belt (425-5M-15)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 44 X 088 (P06690)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulley Parts