Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15-5M-PS7A
Zoro # G510987478
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.94 in
- Shank Diameter 0.5 in
- Pitch 5 mm
- Outside Diameter 0.895 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15-5M-PS7A
- Zoro # G510987478
- UPC # 00195057193420
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.94 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.895 in |
Usable Length | 7 in |
Overall Length | 8 in |
Shank Length | 1 in |
Details
Pitch | 5 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 15 |
Tooth Style | HTD |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 15, Outside Diameter 0.895 in, Overall Length 8 in, Pitch 5 mm, Pitch Diameter 0.94 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2", NK (L07512NK)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- SMC 8mm 20mm Guided Slide Cylinder (MXQ8-20AS)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulleys & Sheaves