Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15-3M-PS4A
Zoro # G110987830
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Shank Length 3/4 in
- Pitch 3 mm
- Overall Length 4 3/4 in
- Pitch Diameter 0.564 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15-3M-PS4A
- Zoro # G110987830
- UPC # 00195057191631
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Overall Length | 4 3/4 in |
Pitch Diameter | 0.564 in |
Usable Length | 4 in |
Shank Diameter | 0.375 in |
Outside Diameter | 0.534 in |
Details
Number of Teeth | 15 |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 15, Outside Diameter 0.534 in, Overall Length 4 3/4 in, Pitch 3 mm, Pitch Diameter 0.564 in, Shank Diameter 0.375 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- NSK NSK 6207Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6207Z C3)
- FESTO Push-In L-Fitting, Rotatable QSRL-G3/8-12 (QSRL-G3/8-12)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulleys & Sheaves