Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 15-2P-PS3A
Zoro # G110988202
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 1 in
- Outside Diameter 0.356 in
- Overall Length 4 in
- Pitch 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15-2P-PS3A
- Zoro # G110988202
- UPC # 00195057196377
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 0.356 in |
Overall Length | 4 in |
Pitch Diameter | 0.376 in |
Usable Length | 8 in |
Shank Diameter | 0.438 in |
Details
System of Measurement | Inch |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | GT |
Number of Teeth | 15 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 15, Outside Diameter 0.356 in, Overall Length 4 in, Pitch 2 mm, Pitch Diameter 0.376 in, Shank Diameter 0.438 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B14SS (40B14SS)
- SUPCO MultiPlus Dual Brand V Belt, B43 (B43)
- MASTER PNEUMATIC BRACKET & P.NUT KIT (A33-82)
- NTN Radial Ball Bearing, Sealed, 7.938mm Bore (608LLB/7.938PX2/5C)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulleys & Sheaves