Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14XL-PS8S
Zoro # G810988113
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 14
- Outside Diameter 0.871 in
- Material Steel
- Shank Diameter 0.5 in
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14XL-PS8S
- Zoro # G810988113
- UPC # 00195057101975
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.871 in |
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Pitch Diameter | 0.891 in |
Details
Number of Teeth | 14 |
Material | Steel |
Pitch | 0.2 in |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 14, Outside Diameter 0.871 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 0.891 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-107 (P2B-SCB-107)
- BETA 1 FILTERS Air/Oil Separator replacement for EFC03498328 / GARDNER DENVER (B1AS0001096)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-6-4)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts