Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14XL-PS8A
Zoro # G510987959
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Aluminum
- Pitch 0.2 in
- Overall Length 8 3/4 in
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14XL-PS8A
- Zoro # G510987959
- UPC # 00195057101562
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Outside Diameter | 0.871 in |
Pitch Diameter | 0.891 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Number of Teeth | 14 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 14, Outside Diameter 0.871 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 0.891 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS441)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1612 OH)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- BESTORQ Banded Belt, 61 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B58)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulley Parts