Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14MP-PS3A
Zoro # G410988360
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Pitch 0.08 in
- Material Aluminum
- Outside Diameter 0.337 in
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14MP-PS3A
- Zoro # G410988360
- UPC # 00195057099616
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 0.337 in |
Usable Length | 3 in |
Pitch Diameter | 0.357 in |
Shank Diameter | 0.25 in |
Overall Length | 4 in |
Details
Pitch | 0.08 in |
Material | Aluminum |
Number of Teeth | 14 |
Tooth Style | MXL |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 14, Outside Diameter 0.337 in, Overall Length 4 in, Pitch 0.08 in, Pitch Diameter 0.357 in, Shank Diameter 0.25 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2P Female Connector Cable Assembly (12ft) 55123, 1/pk (55123)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- DYNABRADE Handle Assembly (53163)
- GATES 1524 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B57)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves