Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14L-PS8S
Zoro # G510988376
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Number of Teeth 14
- Outside Diameter 1.641 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14L-PS8S
- Zoro # G510988376
- UPC # 00195057103290
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 1.641 in |
Pitch Diameter | 1.671 in |
Usable Length | 8 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Details
Number of Teeth | 14 |
Material | Steel |
System of Measurement | Inch |
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 14, Outside Diameter 1.641 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.671 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-24)
- TSUBAKI Roller Chain, Riveted, 40SS ANSI, 10 ft. (40SS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulleys & Sheaves