Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14L-PS8A
Zoro # G610988405
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Tooth Style L
- Shank Diameter 1 in
- Shank Length 1 in
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14L-PS8A
- Zoro # G610988405
- UPC # 00195057102996
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 9 in |
Pitch Diameter | 1.671 in |
Outside Diameter | 1.641 in |
Details
Tooth Style | L |
Pitch | 0.375 in |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 14 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 14, Outside Diameter 1.641 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.671 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (60BS15H X 1 3/8)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D745)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR24-010)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulley Parts