Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14H-PS10S
Zoro # G710988466
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Usable Length 8 in
- Overall Length 11 in
- Number of Teeth 14
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H-PS10S
- Zoro # G710988466
- UPC # 00195057104549
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 11 in |
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.174 in |
Pitch Diameter | 2.228 in |
Details
System of Measurement | Inch |
Number of Teeth | 14 |
Item | Timing Pulley Bar Stock |
Material | Steel |
Tooth Style | GT |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 14, Outside Diameter 2.174 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MP-16FPS Straight (1404-12-16)
- SCOTSMAN Scotsman-Bin Drive Mo (12-2677-21)
- ARO Air Line Lubricator, 3/4In, 368cfm, 250 psi (L36451-110)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulleys & Sheaves