Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14H-PS10A
Zoro # G810988274
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Usable Length 10 in
- Number of Teeth 14
- Outside Diameter 2.174 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14H-PS10A
- Zoro # G810988274
- UPC # 00195057104259
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Outside Diameter | 2.174 in |
Shank Length | 1 in |
Pitch Diameter | 2.228 in |
Shank Diameter | 0.75 in |
Overall Length | 11 in |
Details
Material | Aluminum |
Number of Teeth | 14 |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
Tooth Style | H |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 14, Outside Diameter 2.174 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Nut, Collet (KF124525)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, VPLS-231 (VPLS-231)
- BANDO QD Bore 1 7/8 (1.875), Sds 1 7/8 (SDS 1 7/8)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY 1VP 50 X 113 (P56030)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves