Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 140MP-PS8A
Zoro # G210988072
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.545 in
- Pitch 0.08 in
- System of Measurement Inch
- Shank Diameter 0.75 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140MP-PS8A
- Zoro # G210988072
- UPC # 00195057100206
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.545 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 3.565 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Usable Length | 8 in |
Details
Pitch | 0.08 in |
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | MXL |
Number of Teeth | 140 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 140, Outside Diameter 3.545 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 3.565 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO ELBOW 90D FLEX 2"" (PQL-200)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG185, Pressure Line, 10 micron (ZX-W01AG185)
- PREVOST Air Hose With Coupler And Fitting, RSTRISB3825 (RSTRISB3825)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulleys & Sheaves