Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 140-3M-PS8A
Zoro # G110987700
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Diameter 0.75 in
- Usable Length 8 in
- Pitch 3 mm
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-3M-PS8A
- Zoro # G110987700
- UPC # 00195057192119
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 5.263 in |
Outside Diameter | 5.233 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Tooth Style | HTD |
Number of Teeth | 140 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 140, Outside Diameter 5.233 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 5.263 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MODEL-CFHP-56FR (RB1104AV1)
- TRITAN Tapered Roller Bearing, Cup, 2.047-in. Outside Dia., 0.5-in. Width (07204)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts