Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 140-2P-PS8A
Zoro # G910988105
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 140
- Material Aluminum
- Overall Length 9 in
- Outside Diameter 3.489 in
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140-2P-PS8A
- Zoro # G910988105
- UPC # 00195057196902
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Outside Diameter | 3.489 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Usable Length | 8 in |
Pitch Diameter | 3.509 in |
Details
Number of Teeth | 140 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
System of Measurement | Inch |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 140, Outside Diameter 3.489 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 3.509 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belter Housing Cast Machined (11516)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D732)
- GATES Polyflex Belts, 5M560 (5M560)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG185, Pressure Line, 10 micron (ZX-W01AG185)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts