Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14-5M-PS7A
Zoro # G510987430
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 14
- Material Aluminum
- Pitch Diameter 0.877 in
- Usable Length 7 in
- Outside Diameter 0.832 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14-5M-PS7A
- Zoro # G510987430
- UPC # 00195057193413
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.877 in |
Usable Length | 7 in |
Outside Diameter | 0.832 in |
Shank Length | 1 in |
Overall Length | 8 in |
Shank Diameter | 0.5 in |
Details
Number of Teeth | 14 |
Material | Aluminum |
Pitch | 5 mm |
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 14, Outside Diameter 0.832 in, Overall Length 8 in, Pitch 5 mm, Pitch Diameter 0.877 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 4 STEP X 5/8"" (1416)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FKG0B)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (4412-4-5s)
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves