Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14-3M-PS4A
Zoro # G910987825
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 4 in
- Pitch 3 mm
- Pitch Diameter 0.526 in
- Shank Diameter 0.313 in
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14-3M-PS4A
- Zoro # G910987825
- UPC # 00195057191624
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 4 in |
Pitch Diameter | 0.526 in |
Shank Diameter | 0.313 in |
Overall Length | 4 3/4 in |
Shank Length | 3/4 in |
Outside Diameter | 0.496 in |
Details
Pitch | 3 mm |
Number of Teeth | 14 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 14, Outside Diameter 0.496 in, Overall Length 4 3/4 in, Pitch 3 mm, Pitch Diameter 0.526 in, Shank Diameter 0.313 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT HOSE ASSEMBLY - 38.5in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (253-0111)
- BANJO Worm Screw Clamp, Standard Port, 2" (FC200)
- INA Needle Brg, Drawn Cup, Bore 5mm, OD 9mm (HK0509)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves