Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 14-2P-PS3A
Zoro # G310988132
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 14
- Shank Length 1 in
- Tooth Style GT
- Usable Length 8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14-2P-PS3A
- Zoro # G310988132
- UPC # 00195057196360
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 8 in |
Outside Diameter | 0.331 in |
Overall Length | 4 in |
Shank Diameter | 0.375 in |
Pitch Diameter | 0.351 in |
Details
Number of Teeth | 14 |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 14, Outside Diameter 0.331 in, Overall Length 4 in, Pitch 2 mm, Pitch Diameter 0.351 in, Shank Diameter 0.375 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 150L075 (150L075)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141708)
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulleys & Sheaves