Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 13XL-PS8S
Zoro # G310988095
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Shank Diameter 0.5 in
- Pitch Diameter 0.828 in
- Outside Diameter 0.808 in
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13XL-PS8S
- Zoro # G310988095
- UPC # 00195057101968
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 0.828 in |
Outside Diameter | 0.808 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Details
Number of Teeth | 13 |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Material | Steel |
Pitch | 0.2 in |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 13, Outside Diameter 0.808 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 0.828 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-6X1-SW (PEN-6X1-SW)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 48" (B48)
- CONTINENTAL CONTITECH Air Hose, PVC, Red, 3/8 in Hose Inside Dia, Brass 1/4 in MNPT x Brass 1/4 in MNPT (PLR03830-50-13)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves