Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 13XL-PS8A
Zoro # G210988034
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style XL
- System of Measurement Inch
- Outside Diameter 0.808 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13XL-PS8A
- Zoro # G210988034
- UPC # 00195057101555
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.808 in |
Usable Length | 8 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 0.828 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Details
Material | Aluminum |
Tooth Style | XL |
System of Measurement | Inch |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock |
Number of Teeth | 13 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 13, Outside Diameter 0.808 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 0.828 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (B36/5L390)
- HYDRAULI-FLEX 3/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 164' Coil (JR2-12-REEL)
- BESTORQ Aftermarket AYP 532405143 Replacement Belt, 4LK1060 (4LK1060)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulleys & Sheaves