Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 13MP-PS2A
Zoro # G210987884
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Aluminum
- Pitch 0.08 in
- Outside Diameter 0.311 in
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MP-PS2A
- Zoro # G210987884
- UPC # 00195057099609
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.311 in |
Pitch Diameter | 0.331 in |
Shank Length | 1 in |
Overall Length | 3 in |
Shank Diameter | 0.25 in |
Usable Length | 2 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.08 in |
Number of Teeth | 13 |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 13, Outside Diameter 0.311 in, Overall Length 3 in, Pitch 0.08 in, Pitch Diameter 0.331 in, Shank Diameter 0.25 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112F10R, Return Line, 10 micron, Outside-In (MF0062295)
- WESTWARD Hydraulic Hand Pump, 10,000 PSI (13X040)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts