Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 13L-PS8S
Zoro # G910988396
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Number of Teeth 13
- Overall Length 9 in
- Shank Diameter 1 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13L-PS8S
- Zoro # G910988396
- UPC # 00195057103283
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 1.552 in |
Outside Diameter | 1.522 in |
Usable Length | 8 in |
Details
Pitch | 0.375 in |
Number of Teeth | 13 |
System of Measurement | Inch |
Tooth Style | L |
Item | Timing Pulley Bar Stock |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 13, Outside Diameter 1.522 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.552 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- TIMKEN TIM-389A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 389A (389A)
- DAYTON 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (2L394)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON BUSHING BRONZE ECON (P05550)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulley Parts