Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 13L-PS8A
Zoro # G610988399
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style L
- Shank Length 1 in
- Pitch 0.375 in
- System of Measurement Inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13L-PS8A
- Zoro # G610988399
- UPC # 00195057102989
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Overall Length | 9 in |
Outside Diameter | 1.522 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Pitch Diameter | 1.552 in |
Details
Tooth Style | L |
Pitch | 0.375 in |
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 13 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 13, Outside Diameter 1.522 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.552 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- SKF SKF-1215, Self Aligning Ball Brgs, 1215 (1215)
- BANDO V Belt, Rubber, 5/32 (470J10)
- CHICAGO PNEUMATIC Valve Assembly, For Use With Mfr. Model Number: CP7111, CP7150K (2050498953)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulleys & Sheaves