Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 130-3M-PS8A
Zoro # G610987637
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 130
- Shank Length 3/4 in
- Overall Length 8 3/4 in
- Tooth Style HTD
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 130-3M-PS8A
- Zoro # G610987637
- UPC # 00195057192102
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 4.887 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Outside Diameter | 4.857 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 130 |
Tooth Style | HTD |
Pitch | 3 mm |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 130, Outside Diameter 4.857 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 4.887 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L630 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (4L630)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AL036)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulleys & Sheaves