Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 130-2P-PS8A
Zoro # G910988112
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 130
- Outside Diameter 3.238 in
- Pitch 2 mm
- Overall Length 9 in
- Tooth Style GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 130-2P-PS8A
- Zoro # G910988112
- UPC # 00195057196896
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.238 in |
Overall Length | 9 in |
Usable Length | 8 in |
Pitch Diameter | 3.258 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Details
Number of Teeth | 130 |
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
Tooth Style | GT |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 130, Outside Diameter 3.238 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 3.258 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC T-Bolt Clamp 8-1/2 - 8-13/16 (022598)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60BS13H X 1)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (AK46 X 7/8)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulleys & Sheaves