Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 13-5M-PS6A
Zoro # G210987488
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch 5 mm
- Shank Length 7/8 in
- Pitch Diameter 0.815 in
- Outside Diameter 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13-5M-PS6A
- Zoro # G210987488
- UPC # 00195057193406
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 7/8 in |
Pitch Diameter | 0.815 in |
Outside Diameter | 0.77 in |
Overall Length | 6 7/8 in |
Usable Length | 6 in |
Shank Diameter | 0.5 in |
Details
System of Measurement | Inch |
Pitch | 5 mm |
Item | Timing Pulley Bar Stock |
Number of Teeth | 13 |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 13, Outside Diameter 0.77 in, Overall Length 6 7/8 in, Pitch 5 mm, Pitch Diameter 0.815 in, Shank Diameter 0.5 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulley Parts