Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 13-3M-PS4A
Zoro # G810988472
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- System of Measurement Inch
- Shank Diameter 0.313 in
- Number of Teeth 13
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13-3M-PS4A
- Zoro # G810988472
- UPC # 00195057191617
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.313 in |
Shank Length | 3/4 in |
Outside Diameter | 0.459 in |
Pitch Diameter | 0.489 in |
Overall Length | 4 3/4 in |
Usable Length | 4 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 13 |
Material | Aluminum |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 13, Outside Diameter 0.459 in, Overall Length 4 3/4 in, Pitch 3 mm, Pitch Diameter 0.489 in, Shank Diameter 0.313 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- BANDO 2134 mm Outside Length, 17 mm Top Width, 1 Ribs (B81)
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- FERNCO DWV FLEX COUPLING 3""X3"" (P1056-33)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts