Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 13-2P-PS2A
Zoro # G510988161
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.306 in
- Shank Diameter 0.375 in
- Overall Length 3 in
- Tooth Style GT
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13-2P-PS2A
- Zoro # G510988161
- UPC # 00195057196353
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.306 in |
Shank Diameter | 0.375 in |
Overall Length | 3 in |
Shank Length | 1 in |
Pitch Diameter | 0.326 in |
Usable Length | 8 in |
Details
Tooth Style | GT |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 13 |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 13, Outside Diameter 0.306 in, Overall Length 3 in, Pitch 2 mm, Pitch Diameter 0.326 in, Shank Diameter 0.375 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/2" MPT, Brass (54-5B)
- GATES Polyflex Belts, 11M1060 (11M1060)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- SUPCO MultiPlus Dual Brand V Belt, A60 (A60)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulley Parts