Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12XL-PS8S
Zoro # G210988102
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.744 in
- Pitch Diameter 0.764 in
- Tooth Style XL
- Material Steel
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12XL-PS8S
- Zoro # G210988102
- UPC # 00195057101951
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.744 in |
Pitch Diameter | 0.764 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Overall Length | 8 3/4 in |
Details
Tooth Style | XL |
Material | Steel |
Pitch | 0.2 in |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 12 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 12, Outside Diameter 0.744 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 0.764 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- FESTO Rod Clevis SG-M6 (SG-M6)
- GATES SPC3350 Metric V-Belt, 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulley Parts