Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12XL-PS8A
Zoro # G210988010
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Pitch Diameter 0.764 in
- Overall Length 8 3/4 in
- Tooth Style XL
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12XL-PS8A
- Zoro # G210988010
- UPC # 00195057101548
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Pitch Diameter | 0.764 in |
Overall Length | 8 3/4 in |
Outside Diameter | 0.744 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Details
Tooth Style | XL |
Pitch | 0.2 in |
Material | Aluminum |
Number of Teeth | 12 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 12, Outside Diameter 0.744 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 0.764 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces TENNANT 65221, Suction, 15 micron (ZX-65221)
- NSK NSK 6207VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6207VV C3)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392M10AN, Pressure Line, 10 micron, Outside-In (MF0059220)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulley Parts