Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12MP-PS2A
Zoro # G710987858
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 12
- Pitch Diameter 0.306 in
- Shank Diameter 0.188 in
- Outside Diameter 0.286 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12MP-PS2A
- Zoro # G710987858
- UPC # 00195057099593
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.306 in |
Shank Diameter | 0.188 in |
Outside Diameter | 0.286 in |
Overall Length | 3 in |
Usable Length | 2 in |
Shank Length | 1 in |
Details
Number of Teeth | 12 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 0.08 in |
Tooth Style | MXL |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 12, Outside Diameter 0.286 in, Overall Length 3 in, Pitch 0.08 in, Pitch Diameter 0.306 in, Shank Diameter 0.188 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6203-2NSE9C3 (6203-2NSE9C3)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- TOMPKINS Hydraulic Fitting-Steel16FP CROSS (5652-16-16-16-16)
- WELCH Filter, Exhaust (1417P-10)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves