Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12L-PS8S
Zoro # G010988340
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.402 in
- Shank Length 1 in
- Pitch 0.375 in
- Shank Diameter 1 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12L-PS8S
- Zoro # G010988340
- UPC # 00195057103276
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.402 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Pitch Diameter | 1.432 in |
Details
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
System of Measurement | Inch |
Material | Steel |
Number of Teeth | 12 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 12, Outside Diameter 1.402 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.432 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 1.82" L x 0.88" W x 0.88" H (DT-500-MFMF-5)
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 12A, 3HP (ATS01N212LU)
- DEUBLIN Union 5/8-18 Unf RH .625 Plt (1116-672-043)
- DYNABRADE Screw, 95427 (95427)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts