Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12H-PS10S
Zoro # G510988475
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.91 in
- Overall Length 11 in
- Tooth Style GT
- Material Steel
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12H-PS10S
- Zoro # G510988475
- UPC # 00195057104532
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.91 in |
Overall Length | 11 in |
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Outside Diameter | 1.856 in |
Usable Length | 8 in |
Details
Tooth Style | GT |
Material | Steel |
Pitch | 0.5 in |
Number of Teeth | 12 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 12, Outside Diameter 1.856 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 1.91 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- A E S INDUSTRIES BRUSH ASSORTMENT 144 PC (AD2905)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- GATES XPZ1187 Metric V-Belt, 1187mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1187)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulley Parts