Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12H-PS10A
Zoro # G010988234
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.856 in
- System of Measurement Inch
- Pitch Diameter 1.91 in
- Shank Length 1 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12H-PS10A
- Zoro # G010988234
- UPC # 00195057104235
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.856 in |
Pitch Diameter | 1.91 in |
Shank Length | 1 in |
Overall Length | 11 in |
Usable Length | 10 in |
Shank Diameter | 0.75 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
Number of Teeth | 12 |
Material | Aluminum |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 12, Outside Diameter 1.856 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 1.91 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Hydraulic Coupler (5852)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X12X12X12)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves