Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 120MP-PS8A
Zoro # G110988073
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.036 in
- Overall Length 8 3/4 in
- Number of Teeth 120
- Shank Length 3/4 in
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 120MP-PS8A
- Zoro # G110988073
- UPC # 00195057100183
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.036 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 3.056 in |
Details
Number of Teeth | 120 |
Tooth Style | MXL |
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 120, Outside Diameter 3.036 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 3.056 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brushes (M1900026.05)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- VIBCO Pneumatic Vibrator, 5400 vpm (50-1S)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulleys & Sheaves