Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12-5M-PS6A
Zoro # G210987471
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 7/8 in
- Shank Length 7/8 in
- System of Measurement Inch
- Material Aluminum
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12-5M-PS6A
- Zoro # G210987471
- UPC # 00195057193390
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 6 7/8 in |
Shank Length | 7/8 in |
Usable Length | 6 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 0.752 in |
Outside Diameter | 0.707 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 5 mm |
Number of Teeth | 12 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 12, Outside Diameter 0.707 in, Overall Length 6 7/8 in, Pitch 5 mm, Pitch Diameter 0.752 in, Shank Diameter 0.5 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- GAST Rocking Piston Air Comp, 1/2HP, 30/30psi (87R645-101-N470X)
- SKF SKF-N03, Standard Accessories, N03 (N03)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves