Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12-3M-PS4A
Zoro # G210988454
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- System of Measurement Inch
- Outside Diameter 0.421 in
- Pitch Diameter 0.451 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12-3M-PS4A
- Zoro # G210988454
- UPC # 00195057191600
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 4 3/4 in |
Outside Diameter | 0.421 in |
Pitch Diameter | 0.451 in |
Usable Length | 4 in |
Shank Diameter | 0.25 in |
Shank Length | 3/4 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 12 |
Pitch | 3 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 12, Outside Diameter 0.421 in, Overall Length 4 3/4 in, Pitch 3 mm, Pitch Diameter 0.451 in, Shank Diameter 0.25 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- SKF SKF 6305NR, Single Row Ball Bearings (6305NR)
- ENERPAC Reservoir Assembly Kit (DC4321900SR)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 5/8" M (6801-08-10-NWO-FG)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY 1VP 44 X 088 (P06690)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulleys & Sheaves