Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 12-2P-PS2A
Zoro # G710988152
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch Diameter 0.301 in
- Overall Length 3 in
- Usable Length 8 in
- Tooth Style GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12-2P-PS2A
- Zoro # G710988152
- UPC # 00195057196346
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.301 in |
Overall Length | 3 in |
Usable Length | 8 in |
Outside Diameter | 0.281 in |
Shank Length | 1 in |
Shank Diameter | 0.313 in |
Details
System of Measurement | Inch |
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
Number of Teeth | 12 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 12, Outside Diameter 0.281 in, Overall Length 3 in, Pitch 2 mm, Pitch Diameter 0.301 in, Shank Diameter 0.313 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master XTreme 300 LockOn (32011101)
- FESTO Motor Cable NEBM-S1G9-E-2.5-Q5-LE6 (NEBM-S1G9-E-2.5-Q5-LE6)
- CP CHICAGO PNEUMATIC NOSE (8940159853)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves